Ajax® 32 oz. Lemon Fragrance Cleaner

Part #C41197  |  Item #4442657  |  Manufacturer Part #41197

$95.48 per CASE

Size:

32 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes tough dirt and grease and leaves surfaces sparkling clean

Specifications

Application: General Purpose

Collection: Ajax®

Color Finish: Yellow

Material: Liquid

Product Type: Cleaner

SCAQMD Compliant: No

Size: 32 oz