Ajax® 64 gal All-Purpose Liquid Cleaner

Part #COL04949  |  Item #4440783  |  Manufacturer Part #4949

$93.94 per CASE

Size:

64 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ammonial cleaning power for use on most hard, washable surfaces
  • Cuts through tough-to-clean dirt and grime
  • No rinse formula is easy to use: just apply and wipe

Specifications

Application: Hard Surface

Collection: Ajax®

Material: Liquid

Product Type: Cleaner

SCAQMD Compliant: No

Size: 64 gal