AK Industries

1-1/2 in. PVC Adapt-A-Flex Fitting

Part #AAKP10060  |  Manufacturer Part #AKP10060

Diameter:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Steel Pipe, Schedule 40 Plastic Pipe, Schedule 35 Plastic Pipe]

Diameter: 1-1/2 in

Material: Plastic

Material Type: PVC

Product Type: Fitting