DESCRIPTION

  • Accepts all 18" covers
  • Bolts on to basins in minutes
  • Great for changing inlet depths, due to grad adjustments
  • Includes 4 1/4"-20 bolts, inserts and foam gasket
  • Pre-drilled holes for ease of installation

AK Industries 12 in. Polyethylene Extension

AAKP10260

Diameter:

SPECIFICATIONS

Diameter
18 in
Length
12 in
Material
Plastic
Material Type
Polyethylene
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY