18 in. Structural Foam Basin Cover
18 in. Structural Foam Basin Cover
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All covers should always be secured with bolts or lag screws for safety purposes
- Corrosion resistant covers with excellent structural integrity
Documents
Specifications
- Diameter:
- 18 in
- Height:
- 1/4 in
- Material:
- Foam
- Product Type:
- Basin Cover
- Weight:
- 6 lb
- Width:
- 18 in