DESCRIPTION

  • Eight corrosion resistant, molded self-tapping inserts
  • Molded inserts protect screws from concrete
  • Reinforced recessed flange

AK Industries 18 x 30 in. Polypropylene Basin

AAKP38000

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
30 in
Diameter
18 in
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY