AK Industries 18 x 30 x 4 in. Cast Iron Polypropylene Basin Hub-Installed AAKP38045

DESCRIPTION

AK Industries 18 x 30 x 4 in. Cast Iron Polypropylene Basin Hub-Installed

AAKP38045

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Depth
30 in
Diameter
18 in
Fitting Size 1
4 in
Material
Plastic
Material Type
Polyethylene
Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS