
AK Industries
18 x 30 x 4 in. Cast Iron Polypropylene Basin Installation in Black
Part #AAKP38030 | Item #2102264 | Manufacturer Part #AKP38030
Product Details
Documents
Specifications
Color Finish: Black
Depth: 30 in
Diameter: 18 in
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Material: Plastic
Material Type: Polyethylene