DESCRIPTION

  • Comes completely assembled and ready for installation
  • Each tank has a 2" vent on each side, sealed baffles, and a gas-tight steel cover
  • Features a 4" inlet/outlet
  • For use in garages, cleaning plants, and other places where volatile gases can develop and cause potentially explosive situations
  • North configuration
  • Provides superior separation of oil, gas, and other volatile liquids

AK Industries 18 x 36 in. Triple Garage Basin

AAKP50660

Capacity:

SPECIFICATIONS

Capacity
100 gal
Color Finish
Black
Depth
36 in
Diameter
18 in
Height
37 in
Length
66 in
Material
Plastic
Material Type
Polyethylene
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY