DESCRIPTION

  • All covers should always be secured with bolts or lag screws for safety purposes
  • Corrosion resistant covers with excellent structural integrity
  • Vent size: 1 1/2"

AK Industries 2 in. Bolt Down Structural Foam Cover

AAKP80110

Diameter:

SPECIFICATIONS

Diameter
18 in
Discharge
2 in
Material
Foam

Starting at
Call for Pricing
  • QUANTITY