DESCRIPTION

  • Eight corrosion resistant, molded self-tapping inserts
  • Molded inserts protect screws from concrete
  • Reinforced recessed flange

AK Industries 22 in. PVC Polyethylene Combo Basin

AAKP35090

Diameter:

SPECIFICATIONS

Depth
22 in
Diameter
18 in
Length
22 in
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY