DESCRIPTION

AK Industries 24 in. Polyethylene Sump Basin

APB14X24

Diameter:

SPECIFICATIONS

Depth
24 in
Diameter
14 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY