DESCRIPTION

  • Accepts solid or split cover
  • Allows for maximum cover rotation
  • Internal hub: 4"

AK Industries 30 in. Polyethylene Roll Top Basin with 4 in. Hub

AAKP30140

Diameter:

SPECIFICATIONS

Depth
30 in
Diameter
18 in
Length
30 in
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY