DESCRIPTION

  • Eight corrosion resistant, molded self-tapping inserts
  • Molded inserts protect screws from concrete
  • Reinforced recessed flange

AK Industries 30 in. PVC Combo Polyethylene Basin

AAKP38070

Diameter:

SPECIFICATIONS

Depth
30 in
Diameter
18 in
Length
30 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY