DESCRIPTION

AK Industries 30 in. Standard Wall Sewage Basin with Flex

APB18X30FA

Diameter:

SPECIFICATIONS

Depth
30 in
Diameter
18 in
Length
30 in
Material
Foam

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS