DESCRIPTION

  • All covers should always be secured with bolts or lag screws for safety purposes
  • Corrosion resistant covers with excellent structural integrity
  • Vent size: 1 1/2"

AK Industries 5 x 3 in. Bolt Down Structural Foam Cover

AAKP80070

Diameter:

SPECIFICATIONS

Diameter
18 in
Discharge
5 in
Height
3 in
Material
Foam

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY