DESCRIPTION

  • Accepts all 18" covers
  • Bolts on to basins in minutes
  • Great for changing inlet depths, due to grad adjustments
  • Includes 4 1/4"-20 bolts, inserts and foam gasket
  • Pre-drilled holes for ease of installation

AK Industries 6 in. Polyethylene Extension

AAKP10270

Diameter:

SPECIFICATIONS

Diameter
18 in
Length
6 in
Material
Plastic
Material Type
Polyethylene
Width
6 in

Starting at
Call for Pricing
  • QUANTITY