DESCRIPTION

  • All covers should always be secured with bolts or lag screws for safety purposes
  • Corrosion resistant covers with excellent structural integrity
  • Vent size: 1 1/2"

AK Industries Dome Plastic Cover with 2 in. Outlet

AAKP80100

Diameter:

SPECIFICATIONS

Diameter
18 in
Discharge
2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY