42 x 35-1/4 x 72 in. Alcove Shower Unit in White

You last purchased this on
 
Aker by MAAX

42 x 35-1/4 x 72 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

42 x 35-1/4 x 72 in. Alcove Shower Unit in White

  • Fast #
  • Part #A141025000002
  • Item #3861752
  • Manufacturer Part #141025-000-002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Does not include seat
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
72 in
IAPMO Listed -:
No
Length:
42 in
Number of Pieces:
1 Piece
Shower Base Shape:
Square
Shower Installation Type:
Alcove
UL Listed:
Yes
Width:
35-1/4 in