60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Aker by MAAX

TO Series 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aker by MAAX

TO Series 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A141352L000002
  • Item #4841150
  • Manufacturer Part #141352-L-000-002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets FHA accessibility requirements
  • Integrated tiling flange
  • Does not include seat
  • Right or left drain
  • 14-1/4 inch deep sump
  • Bottom bathing well : 45-1/2 inch L x 23-1/2 inch W
  • Textured floor
  • 2-3/4 inch above-the-floor rough available
  • Alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
45-1/2 in
Basin Width:
23-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
67 gal
Collection:
TO Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
22 in
Overall Length:
60 in
Overall Width:
37-1/4 in
Overflow Type:
Round
Soaking Depth:
14-1/4 in
UL Listed:
Yes
Weight:
70 lb
cUPC Certified:
No