60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
TO Series 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Frequently Purchased Together
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 45-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- TO Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 17-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- Yes
- Weight:
- 70 lb
- cUPC Certified:
- No