60 x 31-1/2 in. Tub & Shower Unit Right Drain in Biscuit
Professional 60 x 31-1/2 in. Tub & Shower Unit Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured floor pattern
- Single/lower lever, center soap ledge with Acrylic bar
- Twin/Elevated Back wall shelves
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 36 gal
- Collection:
- Professional
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Number of Pieces:
- 1 Piece
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in
- Soaking Depth:
- 13-3/4 in
- Weight:
- 119 lb