DESCRIPTION

  • Two twin elevated corner shelves

Aker Plastics 33-1/2 x 32 in. Shower

A141021000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-1/2 in
Length
33-1/2 in
Material
Fiberglass
UL Listed
Yes
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY