DESCRIPTION

Aker Plastics 33 x 60 in. Acrylic Tub and Shower in White

A14101400000100

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
75 in
Length
60 in
Material
Acrylic
Width
33 in

Starting at
Call for Pricing
  • QUANTITY