• Cart

DESCRIPTION

Aker Plastics 34-1/2 in. Gelcoated Fiberglass Left Tub and Shower

A141002000501

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
17-3/4 in
Drain Location
Left
Height
77 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Gel-Coated Fiberglass
UL Listed
Yes
Width
33 in

Starting at
Call for Pricing
  • QUANTITY