DESCRIPTION

Aker Plastics 36 x 36 in. Shower

A141022000007000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
73-1/2 in
Length
36 in
Material
Fiberglass
UL Listed
Yes
Width
36 in

Starting at
Call for Pricing
  • QUANTITY