DESCRIPTION

  • Gelcoated Fiberglass shower with wall surround
  • One-piece gelcoated fiberglass
  • Two twin elevated corner shelves

Aker Plastics 36 x 36 x 73-1/2 in. Fiberglass Reinforced Plastic Shower

A141022000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
73-1/2 in
Length
36 in
Material
Fiberglass Reinforced Plastic
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY