DESCRIPTION

  • Two twin elevated corner shelves

Aker Plastics 42 x 73-1/2 in. Fiberglass Reinforced Plastic Shower

A141025000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
73-1/2 in
Length
42 in
Material
Fiberglass Reinforced Plastic
Width
36-3/4 in

Starting at
Call for Pricing
  • QUANTITY