DESCRIPTION

Aker Plastics 48 1/4 x 45 1/2 in. Shower with Left Hand Seat

A141033000007001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
76-1/2 in
Length
48-1/4 in
Material
Fiberglass
UL Listed
Yes
Width
45-1/2 in

Starting at
Call for Pricing
  • QUANTITY