Aker Plastics

48-1/4 x 37-1/2 x 78 in. Alcove Shower Unit in White

Part #A141033R000002  |  Manufacturer Part #141033-R-000-002

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes right hand seat

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 78 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 48-1/4 in

Material: AcrylX™

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

UL Listed: Yes

Width: 37-1/2 in