DESCRIPTION

Aker Plastics 48 x 34 in. Shower with Right Hand Seat

A142030000002095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80-1/8 in
Length
48 in
Material
Fiberglass
UL Listed
Yes
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY