DESCRIPTION

Aker Plastics 48 x 35 in. Gelcoat Shower with Left Hand Seat and Optional Roofcap

A141035000002

Type:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-3/4 in
IAPMO Listed
No
Installation Type
Built-in
Length
48 in
Material
Gelcoat
Type
Left Hand Seat
UL Listed
Yes
Width
35 in

Starting at
Call for Pricing
  • QUANTITY