57 x 31-1/2 in. Alcove Shower Grab Bar with Right Hand Seat in White

Part #A141312R000002  |  Item #4840779  |  Manufacturer Part #141312-R-000-002

$2,212.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include seat

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 74-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 59-3/4 in

Material: Gelcoat

Shower Base Shape: Rectangle

UL Listed: Yes

Width: 34 in