59-3/4 x 37 x 75-1/2 in. Alcove Shower Unit in White
59-3/4 x 37 x 75-1/2 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not include seat
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 75-1/2 in
- IAPMO Listed -:
- No
- Length:
- 59-3/4 in
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 37 in