59-7/8 x 31 in. Tub & Shower Unit with Left Drain in White

Part #A142006L000002  |  Item #4841794  |  Manufacturer Part #142006-L-000-002

$1,062.00 EACH

Drain Location:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include seat

Documents

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 44-1/8 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 37.2 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

GSA Approved: No

IAPMO Listed: No

Installation Type: Alcove

Length: 59-7/8 in

Material: AcrylX™

NSF Certified: No

Number Of Pieces: 4 Piece

Number of Shelves: 1

Overall Height: 18-1/2 in

Overall Length: 59-7/8 in

Overall Width: 31 in

Size: 59-7/8 in x 31 in x 18-1/2 in

Soaking Depth: 12-1/8 in

UL Listed: Yes

Wall Height: 78-1/2 in

Weight: 152

Width: 31 in

cUPC Certified: No