59-7/8 x 37-7/8 in. Tub & Shower with Left Drain in White

Part #A141227L000002  |  Item #4840721  |  Manufacturer Part #141227-L-000-002

$897.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include seat

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 44.8 gal

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 75-1/8 in

IAPMO Listed: No

Installation Type: Alcove

Length: 59-7/8 in

Material: Acrylic

Number Of Pieces: 1 Piece

Overall Length: 59-7/8 in

Overall Width: 37-7/8 in

Size: 59-7/8 in x 37-7/8 in

UL Listed: Yes

Width: 35-7/8 in