DESCRIPTION

  • Flat wall design will accommodate reinforcement for an added grab bar to create easy exit/entrance
  • Multi-lever shelving with acrylic bar
  • Single/contoured corner seat

Aker Plastics 60 in. Fiberglass Reinforced Plastic Shower with Right-Hand Seat

A141036000002002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
78 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
37-1/2 in

Starting at
Call for Pricing
  • QUANTITY