DESCRIPTION

  • Integral unit apron
  • Textured floor pattern
  • Twin/back corner soap trays

Aker Plastics 60 x 30 in. Reinforced Plastic Bathtub

A141078000002001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
38 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
17-1/2 in
Length
60 in
Material
Fiberglass
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY