DESCRIPTION

  • Easy front installation system
  • One-piece look and sample storage space
  • Optional grab bars and wood reinforcement

Aker Plastics 60 x 30 in. Shower with Right Hand Seat

A142036000002095

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
80-1/8 in
Length
60 in
Material
Fiberglass
UL Listed
Yes
Width
30 in

Starting at
Call for Pricing
  • QUANTITY