DESCRIPTION

Aker Plastics 60 x 30 in. Tub and Shower with Left Hand Drain

A141132000002001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
60 in
Material
Fiberglass
Width
30 in

Starting at
Call for Pricing
  • QUANTITY