DESCRIPTION

  • Gel-coated tub shower with PIN system for easy front installation
  • Large top corner shelves, wide soap dish and standard acrylic handle
  • Textured floor

Aker Plastics 60 x 32 in. Tub and Shower with Left Hand Drain

A142012000002094

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
79-1/4 in
Length
60 in
Material
Fiberglass
Width
32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY