Aker Plastics 60 x 32 in. Tub and Shower with Left Hand Drain
A142013000002594
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Left
- Length
- 60 in
- Material
- Fiberglass
- Width
- 32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday