• Cart

DESCRIPTION

  • Balsa Wood "anti-flex" floor construction
  • One-piece gelcoated fiberglass
  • Overflow
  • Textured floor pattern
  • Twin/Elevated Back wall shelves

Aker Plastics 60 x 33 in. Above Floor Tub and Shower in White

A14100000000250

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
72 in
Length
60 in
Width
33 in

Starting at
Call for Pricing
  • QUANTITY