DESCRIPTION

  • Balsa Wood "anti-flex" floor construction
  • One-piece gelcoated fiberglass
  • Overflow
  • Textured floor pattern
  • Twin/Elevated Back wall shelves

Aker Plastics 60 x 33 in. Fiberglass Reinforced Plastic Tub and Shower in White

A14100000000200

Drain Location:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
72 in
Length
60 in
Material
Fiberglass Reinforced Plastic
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY