DESCRIPTION

Aker Plastics 60 x 33 in. Tub and Shower with Left Hand Drain

A141000000007001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Length
60 in
Material
Fiberglass
Width
33 in

Starting at
Call for Pricing
  • QUANTITY