DESCRIPTION

Aker Plastics 60 x 33 in. Tub and Shower with Left Hand Drain

A141002000002001

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
60 in
Material
Fiberglass
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY