• Cart

DESCRIPTION

Aker Plastics 60 x 33 in. Tub and Shower with Left Hand Drain in White

A141185000002001

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Length
60 in
Material
Fiberglass
Width
33 in

  • QUANTITY

0 item(s) added to Cart Checkout Now