DESCRIPTION

  • Built-in back wall shelves and integrated soap dish
  • Gel-coated tub shower with 6" simulated tile pattern
  • Textured floor

Aker Plastics 60 x 33 in. Tub and Shower with Right Hand Drain

A105215000002002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
54 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77-1/2 in
Length
60 in
Material
Fiberglass
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY