DESCRIPTION

Aker Plastics 60 x 35 in. Tub and Shower with Center Hand Drain

A141008000002000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Length
60 in
Material
Fiberglass
Width
35 in

Starting at
Call for Pricing
  • QUANTITY