DESCRIPTION

Aker Plastics 60 x 36 in. Fiberglass Reinforced Plastic Shower Pan

A14107400000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
Installation Type
Drop-In
Length
60 in
Material
Fiberglass
UL Listed
Yes
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY